Skip Content

C3
3M DBI-SALA

Self-Retracting Lifeline, Max. Working Load: 310 lb., Line Material: Galvanized Steel, Blue, Orange

  • Item # 19TR92
  • My Part #
  • Mfr. Model # 3500215
  • Catalog Page # 1797
  • UNSPSC # 46182305
Self-Retracting Lifeline,8 ft.,420 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $319.44 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nano-Lok™ lifeline is designed for safety and comfort in foot-level tie-off and sharp-edge applications. Weight-dispersing energy absorber and 360°-rotating connector attach directly to harness, leaving the D-ring open.

View More

Technical Specs

  • Item Self-Retracting Lifeline
  • SRL Length 8 ft.
  • SRL Item Self-Retracting Lifeline
  • Number of Legs 1
  • Max. Working Load 310 lb.
  • Line Material Galvanized Steel
  • SRL Housing Material High-Impact Nylon
  • SRL Weight 4.1 lb.
  • Anchorage Hook Type Aluminum Snap Hook
  • Fall Braking System Inertia
  • Harness Hook Type Aluminum Captive Eye Carabiner
  • Tensile Strength 4200 lb.
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 1"
  • Weight Capacity 420 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.