C3
3M DBI-SALA

Full Body Harness for Hot Work

  • Item # 3PRX7
  • My Part #
  • Mfr. Model # 1104625
  • Catalog Page # N/A
  • UNSPSC # 46182306
Full Body Harness for Hot Work close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fall Protection~Harnesses


$377.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hot work safety harnesses for general industry have a single D-ring on the back that connects to a self-retracting lifeline or a shock-absorbing lanyard that is attached to a secure anchor point.

Safety harnesses for hot work are made from materials that resist damage from flames and sparks that would fray, melt, or burn standard safety harnesses. They are typically worn by workers who are welding, grinding, or performing other hot work at heights. Safety harnesses help reduce the risk of injury if the wearer falls, and they distribute the force of the fall across the wearer's body when the fall is arrested. These full-body harnesses are secured around the shoulders, torso, and upper thighs. They have one D-ring or web loop on the upper back (dorsal) for attaching a self-retracting lifeline or shock-absorbing lanyard that connects to an anchor point on a building or structure. The position of the D-ring reduces strain on the body and keeps the wearer upright during and after a fall. Some safety harnesses have additional D-rings on the hips or chest that allow them to be used for positioning or climbing.

View More

Technical Specs

  • Item Full Body Harness for Hot Work
  • Harness Style Crossover
  • D-Ring Locations Back
  • With Belt No
  • Includes Padding No
  • Padding Location No Padding
  • Weight Capacity 310 lb.
  • Harness D-Ring Material Steel
  • Chest Strap Buckles None
  • Leg Strap Buckles Mating
  • Brand and Series 3M DBI-Sala Delta(TM)
  • Torso Adjustment Friction
  • Hardware Material Steel
  • Harness Sizing Universal
  • Webbing Materials Kevlar(R)/Nomex(R)
  • RFID Equipped Yes
  • Harness Color Black
  • Standards ANSI Z359.11
  • Features Friction/Pass-Through Hip Connection. No-tangle design Stand-up back D-ring Pass-thru buckle leg straps Parachute torso buckles Loops for body belt Nomex(R)/Kevlar(R) fiber webbing Protected labels, equipped with Connected Safety ID
  • Harness Size L, M, S, XL
  • Webbing Coating Uncoated
  • Webbing Material Kevlar(R)/Nomex(R)
  • Color and Size Black - Universal
  • Harness Application General Industry
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products