ST
3M DBI-SALA

Full Body Harness for Hot Work, Delta, L

  • Item # 3NGU5
  • My Part #
  • Mfr. Model # 1110751
  • Catalog Page # N/A
  • Catalog Group # E1837
  • UNSPSC # 46182306
Full Body Harness for Hot Work, Delta, L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fall Protection~Harnesses


$194.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hot work safety harnesses for climbing have one D-ring on the upper back and one D-ring on the chest. The chest D-ring allows the harness to be used with a ladder-climbing system to provide fall protection if the wearer slips while climbing or descending a ladder or tall structure. The back D-ring attaches to a self-retracting lifeline or shock-absorbing lanyard that connects to a secure anchor point.

Safety harnesses for hot work are made from materials that resist damage from flames and sparks that would fray, melt, or burn standard safety harnesses. They are typically worn by workers who are welding, grinding, or performing other hot work at heights. Safety harnesses help reduce the risk of injury if the wearer falls, and they distribute the force of the fall across the wearer's body when the fall is arrested. These full-body harnesses are secured around the shoulders, torso, and upper thighs. They have one D-ring or web loop on the upper back (dorsal) for attaching a self-retracting lifeline or shock-absorbing lanyard that connects to an anchor point on a building or structure. The position of the D-ring reduces strain on the body and keeps the wearer upright during and after a fall. Some safety harnesses have additional D-rings on the hips or chest that allow them to be used for positioning or climbing.

View More

Technical Specs

  • Item Full Body Harness for Hot Work
  • Harness Style Vest
  • D-Ring Locations Back, Chest
  • With Belt No
  • Includes Padding No
  • Padding Location No Padding
  • Weight Capacity 310 lb.
  • Harness D-Ring Material Nylon
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Mating
  • Brand and Series 3M DBI-Sala Delta(TM)
  • Torso Adjustment Friction
  • Hardware Material Steel
  • Harness Sizing L
  • Webbing Materials Nylon
  • RFID Equipped Yes
  • Harness Color Yellow
  • Standards ANSI Z359.11
  • Features No-tangle design Back web loop Front web loop Leather insulators Pass-thru buckle leg straps Parachute torso buckles Nylon web construction Arc flash rated Protected labels, equipped with Connected Safety ID
  • Harness Size L
  • Webbing Coating Uncoated
  • Webbing Material Nylon
  • Color and Size Yellow - L
  • Harness Application Climbing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products