ST
3M DBI-SALA

Full Body Harness

  • Item # 40MD03
  • My Part #
  • Mfr. Model # 1100797
  • Catalog Page # N/A
  • Catalog Group # J2970
  • UNSPSC # 46182306
Full Body Harness close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fall Protection~Harnesses


$274.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.82 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These safety harnesses for positioning have one D-ring on the upper back, two or more D-rings on the hip straps, a body belt, and a seat sling. The hip D-rings and body belt connect to positioning and restraint lanyards that help keep the wearer positioned correctly near his or her work while working at heights. This keeps the wearer's hands free to do work and reduces the energy it takes to stay in place while working. The D-ring on the upper back attaches to a self-retracting lifeline or shock-absorbing lanyard that connects to a secure anchor point. The seat sling allows the wearer to sit and work while suspended in the harness.

Safety harnesses are devices worn by people who are working at heights to help reduce the risk of injury if they fall. The harness distributes the force of the fall across the wearer's body when the fall is arrested. These fall-protection harnesses are secured around the shoulders, torso, and upper thighs. They have a single D-ring or web loop on the upper back (dorsal) for attaching a self-retracting lifeline or shock-absorbing lanyard that connects to a secure anchor point on a building or structure. The position of the D-ring reduces strain on the wearer's body and keeps the wearer upright in the harness during and after a fall. Some safety harnesses have additional D-rings on the shoulders, hips, or chest that allow them to be used for positioning, ladder climbing, and raising or lowering workers into confined spaces.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Style Vest
  • D-Ring Locations Back, Hips
  • With Belt Yes
  • Includes Padding Yes
  • Padding Location Back, Leg, Shoulder, Waist
  • Weight Capacity 420 lb.
  • Harness D-Ring Material Steel
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Tongue
  • Brand and Series 3M DBI-Sala Delta(TM)
  • Torso Adjustment Cam
  • Hardware Material Steel
  • Harness Sizing L
  • Webbing Materials Polyester
  • RFID Equipped Yes
  • Harness Color Yellow
  • Standards ANSI Z359.11, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
  • Features Built-in shoulder, back and leg comfort padding Fixed back D-ring Rigid body belt and hip pad with side D-rings Tongue buckle leg straps Durable, lightweight polyester webbing Built-in lanyard keepers with break-away feature Revolver(TM) vertical torso adjusters Impact Indicator Protected labels, equipped with Connected Safety ID
  • Harness Size L
  • Webbing Coating Uncoated
  • Webbing Material Polyester
  • Color and Size Yellow - L
  • Harness Application Positioning
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products