NC
3M DBI-SALA

Full Body Harness

  • Item # 3PRY3
  • My Part #
  • Mfr. Model # 1108700
  • Catalog Page # N/A
  • UNSPSC # 46182306
Full Body Harness close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fall Protection~Harnesses


$416.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safety harnesses for positioning and climbing have one D-ring on the upper back, two or more D-rings on the hip straps, and one D-ring on the chest. The hip D-rings connect to positioning and restraint lanyards that help keep the wearer positioned correctly while working at heights, leaving his or her hands free and reducing the energy it takes to stay in place. The chest D-ring allows the harness to be used with a ladder-climbing system to provide fall protection if the wearer slips while climbing or descending a ladder or tall structure. The back D-ring connects to a self-retracting lifeline or shock-absorbing lanyard that attaches to a secure anchor point. Safety harnesses for positioning and climbing are often used in wind energy, construction, mining, and utility applications.

Safety harnesses are devices worn by people who are working at heights to help reduce the risk of injury if they fall. The harness distributes the force of the fall across the wearer's body when the fall is arrested. These fall-protection harnesses are secured around the shoulders, torso, and upper thighs. They have a single D-ring or web loop on the upper back (dorsal) for attaching a self-retracting lifeline or shock-absorbing lanyard that connects to a secure anchor point on a building or structure. The position of the D-ring reduces strain on the wearer's body and keeps the wearer upright in the harness during and after a fall. Some safety harnesses have additional D-rings on the shoulders, hips, or chest that allow them to be used for positioning, ladder climbing, and raising or lowering workers into confined spaces.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Style Crossover
  • D-Ring Locations Back, Chest, Hips
  • With Belt No
  • Includes Padding Yes
  • Padding Location Back, Leg, Shoulder
  • Weight Capacity 420 lb.
  • Harness D-Ring Material Steel
  • Chest Strap Buckles None
  • Leg Strap Buckles Quick-Connect
  • Brand and Series 3M DBI-Sala ExoFit(TM)
  • Torso Adjustment Friction
  • Hardware Material Steel
  • Harness Sizing S
  • Webbing Materials Nylon
  • RFID Equipped Yes
  • Harness Color Blue
  • Standards ANSI Z359.1, ANSI Z359.3
  • Features Quick-Connect Hip Connection. Built-in shoulder, back and leg comfort padding Parachute torso adjusters Protected labels, equipped with Connected Safety IDBack D-ring Front D-ring Side D-rings Quick connect chest and leg straps Soft, lightweight webbing Loops for body belt Anti-tear ballistic nylon Built-in reflective piping
  • Harness Size S
  • Webbing Coating Uncoated
  • Webbing Material Nylon
  • Color and Size Blue - S
  • Harness Application Climbing, Positioning
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products