Navigation Menu New

Access My Account, Order History, Lists and more here.

26X355 1113370 UNSPSC # 46182306

Full Body Harness, Fits Waist Size S, Black

  • Item # 26X355
  • Mfr. Model # 1113370
  • UNSPSC # 46182306
  • Catalog Group # H6702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This full-body harness is designed to provide no-tangle donning and a comfortable, secure fit. It is soft and lightweight, yet durable, with built-in nonslip shoulder, hip, and leg padding. With a breathable, moisture-wicking lining, it also helps to keep wearers dry. Memory-fit features allow you to lock the adjustments in place to prevent webs from slipping.

Tap image to zoom.

Roll over image to zoom.

Full Body Harness, Fits Waist Size S, Black

  • Item # 26X355
  • Mfr. Model # 1113370
  • UNSPSC # 46182306
  • Catalog Group # H6702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This full-body harness is designed to provide no-tangle donning and a comfortable, secure fit. It is soft and lightweight, yet durable, with built-in nonslip shoulder, hip, and leg padding. With a breathable, moisture-wicking lining, it also helps to keep wearers dry. Memory-fit features allow you to lock the adjustments in place to prevent webs from slipping.

Technical Specs

  • Item Full Body Harness
  • Fits Waist Size S
  • Color Black
  • Back D-Ring Yes
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Shoulder Strap Buckles Quick Connect
  • Leg Strap Buckles Quick-Connect
  • Webbing Materials Polyester
  • Hardware Material Aluminum, Steel
  • Includes Back Pad and (3) Equipment Loops
  • Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014, NFPA 1983-2017

This full-body harness is designed to provide no-tangle donning and a comfortable, secure fit. It is soft and lightweight, yet durable, with built-in nonslip shoulder, hip, and leg padding. With a breathable, moisture-wicking lining, it also helps to keep wearers dry. Memory-fit features allow you to lock the adjustments in place to prevent webs from slipping.

Back to Top