Navigation Menu New

Access My Account, Order History, Lists and more here.

26X352 1113346 UNSPSC # 46182306

Full Body Harness, Blue

  • Item # 26X352
  • Mfr. Model # 1113346
  • UNSPSC # 46182306
  • Catalog Group # H6701
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This full-body harness is designed to provide no-tangle donning and a comfortable, secure fit. It is soft and lightweight, yet durable, with built-in nonslip shoulder, hip, and leg padding. With a breathable, moisture-wicking lining, it also helps to keep wearers dry. Memory-fit features allow you to lock the adjustments in place to prevent webs from slipping.

Tap image to zoom.

Roll over image to zoom.

Full Body Harness, Blue

  • Item # 26X352
  • Mfr. Model # 1113346
  • UNSPSC # 46182306
  • Catalog Group # H6701
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This full-body harness is designed to provide no-tangle donning and a comfortable, secure fit. It is soft and lightweight, yet durable, with built-in nonslip shoulder, hip, and leg padding. With a breathable, moisture-wicking lining, it also helps to keep wearers dry. Memory-fit features allow you to lock the adjustments in place to prevent webs from slipping.

Technical Specs

  • Item Full Body Harness
  • Color Blue
  • Back D-Ring Yes
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Shoulder Strap Buckles Quick Connect
  • Leg Strap Buckles Quick-Connect
  • Webbing Materials Polyester
  • Hardware Material Aluminum, Steel
  • Includes Back Pad and (3) Equipment Loops
  • Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014, NFPA 1983-2017

This full-body harness is designed to provide no-tangle donning and a comfortable, secure fit. It is soft and lightweight, yet durable, with built-in nonslip shoulder, hip, and leg padding. With a breathable, moisture-wicking lining, it also helps to keep wearers dry. Memory-fit features allow you to lock the adjustments in place to prevent webs from slipping.

Back to Top