C3
3M DBI-SALA

ExoFit NEX™ Full Body Harness with 420 lb. Weight Capacity, Gray, L

  • Item # 30M575
  • My Part #
  • Mfr. Model # 1113052
  • Catalog Page # N/A
  • UNSPSC # 46182306
ExoFit NEX™ Full Body Harness with 420 lb. Weight Capacity, Gray, L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $396.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Full Body Harness
  • Harness Application Work Positioning
  • Harness Size L
  • Weight Capacity 420 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings Yes
  • Chest Strap Buckles Yes
  • Subpelvic Strap No
  • Color Gray
  • Webbing Material Polyester
  • Harness D-Ring Material Aluminum
  • Stretchable No
  • Adjustable Yes
  • Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
  • Series ExoFit NEX(TM)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.