C3
3M DBI-SALA

ExoFit™ Full Body Harness with 420 lb. Weight Capacity, Blue, M

  • Item # 3PRY4
  • My Part #
  • Mfr. Model # 1108701
  • Catalog Page # N/A
  • UNSPSC # 46182306
ExoFit™ Full Body Harness with 420 lb. Weight Capacity, Blue, M close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fall Protection~Harnesses

$379.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ExoFit™ full-body harness is designed to be lightweight and durable. It features an X-shaped design, which wraps around the wearer's body and helps provide maximum comfort, freedom of movement, and ease of use. Its breathable lining helps to make the harness comfortable for all-day use. Quick-connect buckles are color coded and provide 1-handed operation.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application Construction, General Industry
  • Harness Sizing M
  • Weight Capacity 420 lb.
  • Back D-Ring Yes
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Shoulder Strap Buckles Quick Connect
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Color Blue
  • Stretchable No
  • Tensile Strength 6000 lb.
  • Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
  • Series ExoFit(TM)
  • Includes Belt Loops
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products