WV
3M DBI-SALA

Delta™ Full Body Harness with 310 lb. Weight Capacity, Black, L

  • Item # 449R76
  • My Part #
  • Mfr. Model # 1112637
  • Catalog Page # N/A
  • Catalog Group # J6353
  • UNSPSC # 46182306
Delta™ Full Body Harness with 310 lb. Weight Capacity, Black, L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fall Protection~Harnesses

$452.37 / each

Web Price $502.63

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • Clearance Item

Technical Specs

  • Item Full Body Harness
  • Harness Application Arc Flash
  • Harness Sizing L
  • Weight Capacity 310 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Color Black
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Stretchable No
  • Tensile Strength 7000 lb.
  • Adjustable Yes
  • Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
  • Series Delta(TM)
  • Includes Web Loops
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.