TP
3M DBI-SALA

Delta™ Crossover Harness with 420 lb. Weight Capacity, Yellow, Universal

  • Item # 39Z621
  • My Part #
  • Mfr. Model # 1110725
  • Catalog Page # N/A
  • UNSPSC # 46182306
Delta™ Crossover Harness with 420 lb. Weight Capacity, Yellow, Universal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $278.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Delta™ crossover-style positioning/climbing harness features coated, corrosion-resistant hardware, water-repellant and abrasion-resistant webbing for durability and long life. A triangular design gives the Delta™ harness a shape of its own, so you can don it quickly and easily. Stays tangle-free. The Delta™ pad also incorporates a web spreading design, positioning webbing wider apart on shoulder straps to help eliminate abrasion on your neck.

View More

Technical Specs

  • Item Crossover Harness
  • Harness Application Ladder Climbing,Work Positioning
  • Harness Sizing Universal
  • Weight Capacity 420 lb.
  • Back D-Ring Yes
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Subpelvic Strap No
  • Color Yellow
  • Webbing Materials Polyester
  • Harness D-Ring Material Aluminum
  • Stretchable No
  • Adjustable Yes
  • Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
  • Series Delta(TM)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.