ST
3M DBI-SALA

Self-Retracting Lifeline;8 ft., Weight Capacity: 310 lb., Line Material: Nylon

  • Item # 3TNG7
  • My Part #
  • Mfr. Model # 3101000
  • Catalog Page # 1797
  • UNSPSC # 46182301
Self-Retracting Lifeline;8 ft., Weight Capacity: 310 lb., Line Material: Nylon close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $321.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Talon™ self-retracting lifeline (SRL) has an antiratcheting, velocity-sensing braking system engineered to prevent irritating lockups but reliably stop a fall when needed. The device is compact and extremely lightweight, so it can be attached directly to the back of a harness, to help you move freely on the job without compromising your safety. Attachment to harness or anchorage is fast with the quick-connect handle.
The fall limiter's impact-resistant, super-tough housing and all-metal brake system help provide many years of service. And it is serviceable, to extend product life and save you money. Audible braking system and visual impact indicators simplify inspection and help provide added safety.

View More

Technical Specs

  • Item Self-Retracting Lifeline
  • SRL Length 8 ft.
  • SRL Item Self-Retracting Lifeline
  • Number of Legs 1
  • Weight Capacity 310 lb.
  • Line Material Nylon
  • SRL Housing Material Nylon
  • SRL Weight 3.2 lb.
  • Anchorage Hook Type Swivel Snap Hook
  • Fall Braking System Inertia
  • Harness Hook Type Steel Rebar Hook
  • Tensile Strength 3000 lb.
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 3/4"
  • Standards ANSI, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.