Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

4" High Performance Abrasive Cut-Off Wheel, 0.035" Thickness, 5/8" Arbor Hole

  • Item# 22NZ74
  • Mfr. Model# 66566
  • Catalog Page# N/A
  • UNSPSC# 23131503
4" High Performance Abrasive Cut-Off Wheel, 0.035" Thickness, 5/8" Arbor Hole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The 3M™ Type 1 high-performance cut-off wheel is made from Cubitron™ ceramic abrasive grain that yields top performance with ferrous metal and stainless steel.

View More

Technical Specs

  • Item High Performance Abrasive Cut-Off Wheel
  • Wheel Type 1
  • Diameter 4"
  • Thickness 0.035"
  • Arbor Hole 5/8"
  • Max. RPM 15,300
  • Material Ceramic
  • Series 3M(TM) High Performance
  • Grit 36
  • Application Ferrous Metal, Stainless
  • Diamond Knockout No
  • Wheel Specifications High Performance
  • Type 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.