Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

Creme Hardener, 2.75 oz. Size, Red Color, Container Type: Tube

  • Item# 6KHA9
  • Mfr. Model# 00051131058309
  • Catalog Page# 940
  • UNSPSC# 31201606
Creme Hardener, 2.75 oz. Size, Red Color, Container Type: Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $8.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Cream Hardener mixes with 2-part fillers, putties, and glazes to create high-quality, long-lasting repairs. When filler and hardener are mixed, a chemical reaction occurs to create a mixture that will deliver a strong, lasting repair. This hardener is smooth and easy to mix in.

View More

Technical Specs

  • Item Creme Hardener
  • Size 2.75 oz.
  • Container Type Tube
  • Color Red
  • Flash Point Not Specified
  • Dry Time Not Specified
  • Dry Time Recoat Not Specified
  • Dry Time Tack Free Not Specified
  • Traffic Hours Not Specified
  • Begins to Harden Not Specified
  • Setting Time Not Specified
  • Functional Cure Not Specified
  • Application Body Repair Fillers, Fiberglass Reinforced Fillers, Finishing Putties
  • For Use With Automotive
  • Characteristics Paste Form, Creamy Consistency Mixes Easily and Quickly
  • Yield Strength Not Specified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.