Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCOTCH-BRITE

8" Convolute Wheel, 2" Width, Aluminum Oxide, 3" Arbor Hole, Medium, Soft (4), MF-WL, PK2

  • Item# 2AYT8
  • Mfr. Model# 01874
  • Catalog Page# N/A
  • UNSPSC# 23131506
8" Convolute Wheel, 2" Width, Aluminum Oxide, 3" Arbor Hole, Medium, Soft (4), MF-WL, PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

This metal finishing wheel provides uniform brushed stainless and satin finishes on cutlery, appliance trim, builders hardware, plumbing fixtures, and more. The controlled abrasive action helps prevent undercutting or gouging, while the highly conformable wheel effectively finishes irregular or contoured surfaces, blending out minor surface imperfections. The open-web aluminum oxide material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.

View More

Technical Specs

  • Item Convolute Wheel
  • Style Metal Finishing
  • Series MF-WL
  • Diameter 8"
  • Width 2"
  • Arbor Hole 3"
  • Abrasive Material Aluminum Oxide
  • Density Soft (4)
  • Grade Medium
  • Max. RPM 4500
  • Application For Uniform Satin/Antique Finishes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None