TP
3M

Flexible Grade Reflective Tape, 4" Width, 150 ft. Length, Railcar, Roll

  • Item # 4TDU8
  • My Part #
  • Mfr. Model # 973-71 FRA
  • Catalog Page # 965
  • UNSPSC # 31201516
Flexible Grade Reflective Tape, 4" Width, 150 ft. Length, Railcar, Roll close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $272.44 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use 3M™ Diamond-Grade™ flexible prismatic rail car markings to mark rail cars and locomotives for enhanced visibility and detection. Reflective marking consists of prismatic lenses that are formed in a transparent, synthetic resin, sealed and backed with a pressure-sensitive adhesive and paper liner. Durable, bright yellow with presealed edges. Easy to apply. Meet FRA Regulations For Railcar and Locomotives.

View More

Technical Specs

  • Item Flexible Grade Reflective Tape
  • Type Railcar
  • Material Flexible Prismatic
  • Thickness 10 to 14 mil
  • Width 4"
  • Length 150 ft.
  • Color Yellow
  • Standards Meets FRA Regulations For Railcar and Locomotives
  • Package Type Roll
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.