Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Twist On Wire Connector, Orange, H Series Series

  • Item# 2GAF1
  • Mfr. Model# H-31
  • Catalog Page# N/A
  • UNSPSC# 39121409
Twist On Wire Connector, Orange, H Series Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The quick-spin, wing-torque design of the 3M™ Electrical Spring Connector is easy on your fingers. Generous expansion room accommodates a wide range of solid or stranded wire.

View More

Technical Specs

  • Item Twist On Wire Connector
  • Application General Purpose
  • Color Orange
  • Wire Connector Style Wing
  • Series H Series
  • Max. Voltage 600VAC
  • Max. Wire Combination (2) 14 AWG with (1) to (3) 22 to 20 AWG
  • Min. Wire Combination (5) 22 AWG
  • Max. Single Wire Size 10 AWG
  • Min. Single Wire Size 22 AWG
  • Height 0.86"
  • Width 0.43"
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms