Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

3M

Twist On Wire Connector, Tan, Max. Wire Combination: (1) 8 AWG with (1) 10 AWG

  • Item# 2DUP3
  • Mfr. Model# 412-BULK
  • Catalog Page# N/A
  • UNSPSC# 39121409
Twist On Wire Connector, Tan, Max. Wire Combination: (1) 8 AWG with (1) 10 AWG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Twist On Wire Connector
  • Color Tan
  • Max. Voltage 600VAC
  • Max. Wire Combination (1) 8 AWG with (1) 10 AWG
  • Min. Wire Combination (3) to (6) 22 AWG
  • Height 1.13"
  • Standards UL Listed for up to four 12 AWG Solid and Stranded Wires, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms