Skip Content

ST
3M

Twist On Wire Connector, Blue/Orange, Performance Plus Series, Max. Wire Combination: (3) 12 AWG

  • Item # 1DLZ4
  • My Part #
  • Mfr. Model # O/B+Jug
  • Catalog Page # 381
  • UNSPSC # 39121409
Twist On Wire Connector,22-12 AWG,PK500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.50 / pkg. of 500
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Performance Plus Wire Connector O/B+ features a quick-biting spring that lets you connect and insulate copper wires, with a tight, reliable connection every time. This single O/B+ connector replaces traditional orange and blue connectors, with a wide wire range that gives you more room to work with.

View More

Technical Specs

  • Item Twist On Wire Connector
  • Application Wide Range
  • Color Blue/Orange
  • Wire Connector Style Standard
  • Series Performance Plus
  • Max. Voltage 600VAC
  • Max. Wire Combination (3) 12 AWG
  • Min. Wire Combination (2) 22 AWG
  • Max. Single Wire Size 12 AWG
  • Min. Single Wire Size 22 AWG
  • Height 0.76"
  • Width 0.49"
  • Standards UL Listed, CSA Certified, CE Marking
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Twist On Wire Connector, Blue/Orange, Performance Plus Series, Max. Wire Combination: (3) 12 AWG is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Nice for tight areas but if your wires are stranded they fail a lot! If I put a stranded and solid wire together it takes several times to get the wire nut to catch! Ideal wire nuts work the first time!
Date published: 2016-11-22
  • y_2018, m_4, d_19, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1DLZ4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.