Skip Content

DV
3M

Confined Space Trailer Hitch Mount,27inH

  • Item # 19TU95
  • My Part #
  • Mfr. Model # IN-2126
  • Catalog Page # N/A
  • UNSPSC # 46182301
Confined Space Trailer Hitch Mount,27inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Confined Space Trailer Hitch Mount
  • Material Aluminum
  • Bearing Material Aluminum
  • Color Yellow
  • Finish Painted
  • For Use With Mfr. No. IN-2003, IN-2210
  • Max. Working Load 360 lb.
  • Mounting Holes 2
  • Height 27"
  • Length 3"
  • Width 3"
  • Standards OSHA, ANSI, CSA, CE
  • Features Mast Extension is Made of Painted Steel and Provides An Additional 18" of Height When Used with Any 24" Davit Arm Base
  • Includes 24" Stabilizer with Adjustable Screw Pads
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms