DV
3M

Gray Concrete Repair Kit

  • Item # 4TY43
  • My Part #
  • Mfr. Model # 6702-1
  • Catalog Page # N/A
  • UNSPSC # 31201607
Gray Concrete Repair Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Concrete Repair Kit
  • Color Gray
  • Number of Components 2
  • VOC Not Specified
  • Application Repair Cracks, Fills Floor Joints
  • Characteristics Self-Leveling
  • Includes (4) Duo Cartridges, (12) Blunt End Mix Tips, (1) Manual Dispenser, (1) Contour Sheet
  • Cured Color Family Grays
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products