Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Concrete Anchor, Permanent, 5000 lb.

  • Item# 19TK27
  • Mfr. Model# 4005
  • Catalog Page# N/A
  • UNSPSC# 31162101
Concrete Anchor,Permanent,5000 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Concrete Anchors

Technical Specs

  • Item Concrete Anchor
  • Installation Permanent
  • Ring Dia. 1-1/2"
  • Weight Capacity 5000 lb.
  • Tensile Strength 5000 lb.
  • Material Alloy Steel
  • Length 3"
  • Width 4"
  • Hole Depth 1-1/2"
  • Hole Dia. 5/8"
  • Standards ANSI Z359.1-07
  • Includes D-Bolt Anchor, Nut and Washer Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms