Skip Content
NC
3M

Compound Pad, WaffleFace, 3-1/4", Foam, PK50

  • Item # 2FXN7
  • Mfr. Model # 51151
  • Catalog Page # N/A
  • UNSPSC # 31191506
Compound Pad,WaffleFace,3-1/4",Foam,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $300.20 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the soft and smooth 3M™ Finesse-it™ buffing pad with Finesse-it polishes for satin, semigloss, or high gloss finishes on wood, automotive, marine, and aerospace coatings. Foam pad is made with 3M Hookit™ attachment system for quick pad mounting and removal. Pad can be reused again and again with buffers, random orbital tools, and variable speed polishers.

View More

Technical Specs

  • Item Compound Pad w/Waffle Face
  • Diameter 3-1/4"
  • Thickness 1"
  • Material Foam
  • Color Orange
  • Attachment Type Hook-and-Loop
  • For Use With No. 20427 Back-Up Disc Pad
  • Application For Removing Finishing Abrasive Sand Scratches and Other Paint Surface Defects
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.