Skip Content
C3
3M

Cloth Band, 1Wx1-1/2 In L, Grit 36

  • Item # 6KXL3
  • Mfr. Model # 40207
  • Catalog Page # N/A
  • UNSPSC # 31191507
Cloth Band,1Wx1-1/2 In L,Grit 36 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $0.62 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Abrasive Cloth Band is a spiral band or short tube that conforms to inner and outer contours for sanding and shaping. Fast-cutting aluminum oxide abrasive grains are resin-bonded to a durable cloth backing to provide fast continuous cut and long-life performance. This versatile product can be used for grinding to remove parting lines or seams, imperfections, and burrs. ​This product can also be used for shaping and smoothing wood and fiberglass. The band fits onto a rubber wheel attachment (such as a cushion polishing wheel or a rubber slotted expander wheel, both sold separately) for use with a die grinder or rotary drill.

View More

Technical Specs

  • Item Abrasive Spiral Band
  • Diameter 1"
  • Width 1-1/2"
  • Abrasive Material Aluminum Oxide
  • Grit 36
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.