Skip Content

TP
3M

Cloth Band,1/2 in. Diameter,30,000 RPM

  • Item # 49VU50
  • My Part #
  • Mfr. Model # 60440200768
  • Catalog Page # N/A
  • UNSPSC # 31191507
Cloth Band,1/2 in. Diameter,30,000 RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $0.39 / each

Shipping: pkg of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.418 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Abrasive Cloth Band conforms to inner and outer contours for sanding and shaping. Fast-cutting aluminum oxide abrasive grains are resin-bonded to a durable cloth backing to provide fast continuous cut and long-life performance. This versatile product can be used for grinding to remove parting lines or seams, imperfections, and burrs. Band fits onto a rubber wheel attachment (such as a cushion polishing wheel or a rubber slotted expander wheel, both sold separately) for use with a die grinder or rotary drill. It can be used on a wide variety of materials in both woodworking and metalworking, including ferrous alloys, and is the most commonly used industrial abrasive.

View More

Technical Specs

  • Item Cloth Band
  • Diameter 1/2"
  • Width 1/2"
  • Abrasive Material Aluminum Oxide
  • Max. RPM 30,000
  • Grit 60
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.