Skip Content

TP
3M

Polyester Electrical Tape, Acrylic Tape Adhesive, 2.20 mil Thick, 1/2" X 108 ft., Clear, 90 PK

  • Item # 2GCZ3
  • My Part #
  • Mfr. Model # 40PR 1/2 in x 36 yd
  • Catalog Page # N/A
  • UNSPSC # 31201502
Elctricl Tape,2.2 mil,1/2" x 108 ft,PK90 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $824.00 / pkg. of 90
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electrical Tape
  • Tape Backing Material Polyester
  • Tape Adhesive Acrylic
  • Tape Thickness 2.20 mil
  • Tape Width 1/2"
  • Tape Length 108 ft.
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Max. Voltage 20
  • Max. Tape Performance Temp. 265 Degrees F
  • Tape Tensile Strength 20 lb./in.
  • Tape Adhesive Strength 15 oz./in.
  • Series 40PR
  • UV Resistance No
  • Standards ASTM D1000, E-595
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.