Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

Clear Anti-Fog Bifocal Safety Reading Glasses, +1.5 Diopter

  • Item# 33NU30
  • Mfr. Model# 11513-00000-20
  • Catalog Page# N/A
  • UNSPSC# 42142901
Clear Anti-Fog Bifocal Safety Reading Glasses, +1.5 Diopter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $9.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bifocal Safety Reading Glasses
  • Diopter +1.5
  • Lens Color Clear
  • Lens Coating Anti-Fog
  • Eyewear Frame Design Wraparound
  • Frame Color Clear
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Clear
  • Temple Style Contoured
  • UV Protection 99.9%
  • X-Ray Detectable Yes
  • Standards ANSI Z87.1-2003
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Foam Lined No
  • Primary Lens Color Clear
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Clear Anti-Fog Bifocal Safety Reading Glasses, +1.5 Diopter is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from have tried several different styles and makes of bi-focal safety reader glasses, these by far are the most comfortable and easily worn and used ones I have found at this time, and the price is great also.
Date published: 2015-11-23
  • y_2017, m_2, d_19, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_33NU30, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.