Skip Content

ST
3M

Clear Anti-Fog Bifocal Safety Reading Glasses, +1.5 Diopter

  • Item # 1DPG3
  • My Part #
  • Mfr. Model # 11477-00000-10
  • Catalog Page # 1659
  • Catalog Group # D7975
  • UNSPSC # 46181802
Clear Anti-Fog Bifocal Safety Reading Glasses, +1.5 Diopter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.07 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for workers who have difficulty reading small print or are engaged in small detail work. Light Vision reader protective eyewear features magnifying diopters and adjustable hands-free, dual LED bulbs for darker work environments.Light Vision protective eyewear is industrial safety eyewear designed with integral hands-free lighting. Now, individuals can see and work in low light or dark environments with ultra-bright, adjustable LEDs on either temple. Lights swivel for directional convenience, and long-lasting batteries provide up to 50 hours of continuous use. Soft rubber temples and nosebridge for extended wear comfort. 10 safety glasses per case.

View More

Technical Specs

  • Item Bifocal Safety Reading Glasses
  • Diopter Strength +1.50
  • Lens Color Clear
  • Lens Coating Anti-Fog
  • Eyewear Frame Design Wraparound
  • Frame Color Gray
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Gray
  • Temple Style Adjustable
  • UV Protection 0.999
  • Eyewear Venting Non-Vented
  • X-Ray Detectable No
  • Includes LED Lights, Lanyard, Storage Bag, Replaceable CR2032 3V Battery
  • Standards ANSI Z87.1-2003, CSA Z94.3-2002
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Foam Lined No
  • Primary Lens Color Clear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.