Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
3M

Clear 5 oz. Plastic and Emblem Adhesive, 6 PK

  • Item # 5LTL2
  • My Part #
  • Mfr. Model # 051135-08061
  • Catalog Page # 905
  • UNSPSC # 13111001
Clear 5 oz. Plastic and Emblem Adhesive, 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $88.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ High-Performance Industrial Plastic Adhesive can be used for bonding plastic or metal emblems, interior rigid plastic, tail light lenses, vinyl side moldings, or upholstery.

• Resists weathering, water, and cleaning products
• Provides strong, quick-drying flexible bonds

View More

Technical Specs

  • Item Plastic and Emblem Adhesive
  • Type Strong, Quick Drying
  • Size 5 oz.
  • Color Clear
  • Begins to Harden 5 min.
  • Substrates Plastic, Metal, Rigid Plastic, Vinyl, Upholstery
  • Application For Bonding Plastic Or Metal Emblems, Interior Rigid Plastic, Tail Lights Lenses, Vinyl Side Moldings Or Upholstery.
  • Work Life 5 min.
  • Functional Cure 30 Min
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.