Skip Content
ST
3M

Clear 0.7 oz. Instant Adhesive, Bottle Container Type, 2 to 20 sec. Begins to Harden

  • Item # 29UJ23
  • My Part #
  • Mfr. Model # SI100
  • Catalog Page # 2280
  • UNSPSC # 31201601
Instant Adhesive,0.7 oz. Bottle,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.09 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multipurpose adhesive fills gaps up to 0.004".

View More

Technical Specs

  • Item Instant Adhesive
  • Size 0.7 oz.
  • Container Type Bottle
  • Color Clear
  • Begins to Harden 2 to 20 sec.
  • Functional Cure Not Specified
  • Full Cure 24 hr.
  • Temp. Range -65 Degrees to 180 Degrees F
  • Specific Gravity 1.06
  • Adheres To Bond Rough, Porous, Contaminated and Acidic Substrates Including Wood, Cardboard, Veneer, Fabric, Cork and Leather
  • Chemical Type Cyanoacrylate
  • VOC Content 10%
  • Characteristics Liquid
  • Viscosity 80 to 120 cPs
  • Tensile Strength 3000 psi
  • Standards 29 CFR 1910.1200
  • Gap Fill Not Specified
  • Application Bonds Rough, Porous, Contaminated and Acidic Substrates including Wood, Cardboard, Veneer, Fabric, Cork, and Leather
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.