Skip Content
TP
3M

1-1/2" Aluminum Oxide Sanding Disc Roll; Grit: 60

  • Item # 20RV52
  • My Part #
  • Mfr. Model # 60440305690
  • Catalog Page # N/A
  • UNSPSC # 31191516
Cartridge Roll close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $0.60 / each

Shipping: pkg of 100

Pickup: pkg of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.028 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 3M™ Cartridge Roll provides easy access to small, hard-to-reach spaces for sanding and finishing. As the outermost abrasive layer wears down, the cloth backing frays to expose fresh abrasive layers for continued cutting action. The resin bond helps to withstand high heat and pressure. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Cartridge roll fits onto a compatible mandrel (sold separately) that attaches to a rotary tool such as a die grinder or drill. Together, the mandrel and cartridge roll enable the user to grind or finish hard-to-reach areas of a workpiece. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications.

View More

Technical Specs

  • Item Sanding Disc Roll
  • Grit 60
  • Diameter 1/2"
  • Abrasive Material Aluminum Oxide
  • Length 1-1/2"
  • Backing Material Cloth
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.