Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Carabiner, Auto-Lock, Steel, 5000 lb.

  • Item# 19TK37
  • Mfr. Model# 0210-3-07
  • Catalog Page# N/A
  • UNSPSC# 46182304
Carabiner,Auto-Lock,Steel,5000 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carabiner
  • Gate Opening 2-7/64"
  • Lock Type Auto-Lock
  • Length 8"
  • Material Steel
  • Color Zinc Finish
  • Tensile Strength 3600 lb.
  • Standards ANSI Z359.12-09
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms