Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Calibrator, 1000Hz, 114dB, Use With SD-200

  • Item# 14L952
  • Mfr. Model# QC-10
  • Catalog Page# N/A
  • UNSPSC# 41115503
Calibrator,1000Hz,114dB,Use With SD-200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Calibrator for use with Sound Detector No. 14L948.

View More

Technical Specs

  • Item Calibrator
  • Frequency Source Range 1000 Hz
  • Output Sound Pressure 114dB
  • Accuracy +/-0.3 dB at 20 Degrees C
  • Distortion Less Than 1% Within Temperature and Humidity Operating Ranges
  • Operating Temp. Range -10 Degrees to +50 Degrees C
  • Battery Type 9V
  • Height 4.1"
  • Diameter 2.4"
  • For Use With SD-200
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.