Skip Content
C3
3M

Cable Tie Base, Four-Way, Adhesive Backed, Natural, 500 PK

  • Item # 2FZW8
  • Mfr. Model # CTB1X1NTA-C
  • Catalog Page # N/A
  • UNSPSC # 39121702
Cable Tie Base, Four-Way, Adhesive Backed, Natural, 500 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $428.40 / pkg. of 500
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.81 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ cable tie base makes mounting wire and cable a quick, easy, and secure process. Adhesive backing plus a screw mount option. For use with miniature and intermediate cable ties.

View More

Technical Specs

  • Item Cable Tie Base
  • Clip Type Four-Way
  • Slot Width 0.20"
  • Slot Height 0.06"
  • Mounting Method Adhesive Backed
  • Material of Construction Nylon 6/6
  • Color Natural
  • Length 1.00"
  • Width 1.00"
  • Height 0.21"
  • Temp. Range -40 Degrees to 185 Degrees F
  • For Use With Miniature and Intermediate Sized Cable Ties, Screw Size (2) #6
  • Standards ROHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.