Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Cable Tie, Nylon, Black, Indoor/Outdoor, Tensile Strength: 50 lb.

  • Item# 3JFV5
  • Mfr. Model# 41943
  • Catalog Page# N/A
  • UNSPSC# 39121703
Cable Tie, Nylon, Black, Indoor/Outdoor, Tensile Strength: 50 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These cable ties are engineered with nylon to withstand extreme temperatures and work environments. The locking teeth help to stay secure in temperatures between -40°F and 185°F. The ties also resist flames, fungus, solvents, alkalis, and greases.

View More

Technical Specs

  • Item Cable Tie
  • Length 11.00"
  • Approximate Length 11"
  • Indoor/Outdoor Indoor/Outdoor
  • Temp. Range -40 Degrees to 185 Degrees F
  • Locking Style Plastic Pawl
  • Width 0.18"
  • Thickness 0.05"
  • Tensile Strength 50 lb.
  • Max. Bundle Dia. 3.00"
  • Color Black
  • Material Nylon
  • Basic Material Nylon
  • UL Type 21
  • Design Standard
  • Resists Weather, Flame, Solvents, Alkalis, Grease, UV
  • Metal Detectable No
  • Standards Meets UL Standard 1565 (UL File #E116841)
  • Cable Tie Duty Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms