Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Heavy Duty Cable Tie, Nylon, Black, Indoor/Outdoor, Tensile Strength: 120 LB.

  • Item# 2DUL4
  • Mfr. Model# CT15BK120-C
  • Catalog Page# N/A
  • UNSPSC# 39121703
Heavy Duty Cable Tie, Nylon, Black, Indoor/Outdoor, Tensile Strength: 120 LB. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These heavy duty cable ties are engineered with nylon to withstand extreme temperatures and work environments. The double-locking teeth help to stay secure in temperatures between -40°F and 185°F. The ties also resist flames, solvents, alkalis, greases, and UV rays.

View More

Technical Specs

  • Item Heavy Duty Cable Tie
  • Length 15.1"
  • Indoor/Outdoor Indoor/Outdoor
  • Temp. Range -40 to 185 F
  • Width .30"
  • Thickness 0.08"
  • Tensile Strength 120 LB.
  • Max. Bundle Dia. 4"
  • Color Black
  • Material Nylon
  • UL Type 21
  • Design Single Pawl with Double-Locking Teeth
  • Resists Weather, Flame, Solvents, Alkalis, Grease, UV
  • Metal Detectable No
  • Standards Meets UL Standard 1565 (UL File #E116841)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms