Navigation Menu New

Access My Account, Order History, Lists and more here.

448C56 984F UNSPSC # 31191507

Sanding Belt, 107 in Length, 8 in Width, Ceramic Grain, 36 Grit, Extra Coarse, Coated, 984F, 1EA

  • Item # 448C56
  • Mfr. Model # 984F
  • UNSPSC # 31191507
  • Catalog Page # 2365 2365
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Sanding Belt, 107 in Length, 8 in Width, Ceramic Grain, 36 Grit, Extra Coarse, Coated, 984F, 1EA

  • Item # 448C56
  • Mfr. Model # 984F
  • UNSPSC # 31191507
  • Catalog Page # 2365 2365
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Sanding Belt
  • Width 8 in
  • Length 107 in
  • Abrasive Type Coated
  • Abrasive Material Ceramic Grain
  • Grit 36
  • Grade Extra Coarse
  • Series 984F
  • Color Maroon
  • Backing Weight YF
  • Backing Material Polyester Cloth
Back to Top