C3
3M CUBITRON II

Sanding Belt, 48" Length, 6" Width, Ceramic, 60 Grit, Medium, Coated, 984F, 1EA

  • Item # 30CP01
  • My Part #
  • Mfr. Model # 984F
  • Catalog Page # 2365
  • Catalog Group # J6875
  • UNSPSC # 31191507
Sanding Belt, 48" Length, 6" Width, Ceramic, 60 Grit, Medium, Coated, 984F, 1EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Belts and Kits~Sanding Belts


$40.73 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

3M™ Cubitron™ II Cloth Belt 984F offers revolutionary performance with 3M Precision Shaped Grain on a YF-weight polyester cloth backing. This high-performing belt contains a grinding aid, making it ideal for medium to high pressure applications on stainless steel and other exotic alloys, along with carbon steel, cobalt chrome, and nickel alloys. A revolutionary precision shaped ceramic grain was created that continually fractures into super-sharp points and edges that slice cleanly through metal, rather than gouging or plowing as traditional abrasives do. This creates a super-fast cut and lessens heat build-up in the workpiece, reducing heat-related stress cracks and discoloration. Moreover, because the abrasive itself stays cooler and sharper, it lasts significantly longer than conventional ceramic grain belts, decreasing costs and reducing belt changeovers.

View More

Technical Specs

  • Item Sanding Belt
  • Width 6"
  • Length 48"
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Grit 60
  • Grade Medium
  • Series 984F
  • Color Orange
  • Backing Weight YF
  • Backing Material Cloth
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.