DG
3M CUBITRON II

Cloth Belt, 132" Length, 2" Width, Ceramic, 60 Grit, Medium, Coated, 3M CUBITRON II, EA1

  • Item # 32UM29
  • My Part #
  • Mfr. Model # 94727
  • Catalog Page # N/A
  • UNSPSC # 31191507
Cloth Belt, 132" Length, 2" Width, Ceramic, 60 Grit, Medium, Coated, 3M CUBITRON II, EA1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sanding Belts

Product Details

3M™ Precision-Shaped Grain cuts metal dramatically faster and cooler, and stays sharp longer than conventional ceramic belts. Ceramic grain abrasive belt is ideal for high-pressure automated grinding to low- and medium-pressure offhand applications on stainless, mild, and carbon steel. The nature of the abrasive structure diverts heat to the swarf, keeping both belt and workpiece cooler.

View More

Technical Specs

  • Item Cloth Belt
  • Width 2"
  • Length 132"
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Grit 60
  • Grade Medium
  • Series 3M CUBITRON II
  • Color Orange
  • Backing Weight X
  • Backing Material Polyester/Cotton
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.