Skip Content
WG
3M CUBITRON II

Cloth Belt, 132" Length, 1" Width, Ceramic, 60 Grit, Medium, Coated, 3M CUBITRON II, EA1

  • Item # 30CP02
  • My Part #
  • Mfr. Model # 55039
  • Catalog Page # 2426
  • UNSPSC # 31191507
Cloth Belt,1 in. x 132 in.,60,YF close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $3.26 / each

Web Price $15.50

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Cubitron™ II Cloth Belt 984F offers revolutionary performance with 3M Precision Shaped Grain on a YF-weight polyester cloth backing. This high-performing belt contains a grinding aid, making it ideal for medium to high pressure applications on stainless steel and other exotic alloys, along with carbon steel, cobalt chrome, and nickel alloys. A revolutionary precision shaped ceramic grain was created that continually fractures into super-sharp points and edges that slice cleanly through metal, rather than gouging or plowing as traditional abrasives do. This creates a super-fast cut and lessens heat build-up in the workpiece, reducing heat-related stress cracks and discoloration. Moreover, because the abrasive itself stays cooler and sharper, it lasts significantly longer than conventional ceramic grain belts, decreasing costs and reducing belt changeovers.

View More

Technical Specs

  • Item Cloth Belt
  • Width 1"
  • Length 132"
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Grit 60
  • Grade Medium
  • Series 3M CUBITRON II
  • Color Orange
  • Backing Weight YF
  • Backing Material Polyester Cloth
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.