Skip Content

TP
3M CUBITRON II

7" Coated Fiber Disc, No Hole Mounting Hole Size, Coarse, 80 Grit Ceramic, 1 EA

  • Item # 40LE72
  • My Part #
  • Mfr. Model # 60440229783
  • Catalog Page # N/A
  • UNSPSC # 31191506
Fiber Sanding Disc,80,Closed Coat,8600 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.00 / each

Shipping: pkg of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.256 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Cubitron™ II 7" fiber disc 987C provides a higher cut-rate, greater durability, and longer life than other fiber discs—all with less grinding pressure. Use on almost all metals, plus in stainless steel and other nickel alloy applications.

• Heavy-duty disc is ideal for removing mill scale, grinding, and blending large and small areas of metal surfaces
• Tough, stiff backing vulcanized fiber backing resists wear and handles tough grinding applications
• Ideal for heavyweight applications, including high-pressure weld grinding or beveling
• Grinding aid on the disc minimizes grinding temperatures for heat-sensitive alloys

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 7"
  • Mounting Hole Size No Hole
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Abrasive Grit 80
  • Abrasive Grade Coarse
  • Disc Backing Material Fiber
  • Max. RPM 8600
  • Series 987C
  • Color Orange
  • Vacuum Hole Design Non-Vacuum
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.