Skip Content

TP
3M CUBITRON II

7" Coated Fiber Disc, No Hole Mounting Hole Size, Extra Coarse, 36 Grit Ceramic, 1 EA

  • Item # 40LE63
  • My Part #
  • Mfr. Model # 60440227696
  • Catalog Page # N/A
  • UNSPSC # 31191506
Fiber Sanding Disc,36,8600,987C close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.70 / each

Shipping: pkg of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.506 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Cubitron™ II Fibre Disc is developed with precision-shaped grain and a stiff fiber backing for use in medium to heavy-duty operations. It helps to provide durability and a high cut-rate, while also offering long life and reduced grinding pressure. Though suitable for use on almost all metals, the disc is recommended for stainless steel and other heat-sensitive applications such as nickel alloy and titanium. A grinding aid helps to keep the disc cool during use, which in turn, helps to reduce metal discoloration/oxidation and the chance of heat-related stress cracks. The triangular structures in the precision-shaped grain also form sharp peaks to slice cleanly through metal rather than gouging or plowing as traditional abrasives do. Use it in beveling, or removing mill scale, welds, pits, and imperfections.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 7"
  • Mounting Hole Size No Hole
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Abrasive Grit 36
  • Abrasive Grade Extra Coarse
  • Disc Backing Material Fiber
  • Max. RPM 8600
  • Series 987C
  • Color Orange
  • Vacuum Hole Design No Hole
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.