TP
3M CUBITRON II

5" Coated Sanding Disc Roll, Non-Vacuum, 120 Grit, Medium Grade, Ceramic Aluminum Oxide, 1 EA

  • Item # 447Z93
  • My Part #
  • Mfr. Model # 732U
  • Catalog Page # N/A
  • UNSPSC # 31191506
5" Coated Sanding Disc Roll, Non-Vacuum, 120 Grit, Medium Grade, Ceramic Aluminum Oxide, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Discs and Kits~Sanding Disc Rolls


$77.18 / each

Shipping: pkg of 4

Pickup: pkg of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.629 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sanding Disc Roll
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 5"
  • Abrasive Grit 120
  • Abrasive Grade Medium
  • Abrasive Material Ceramic Aluminum Oxide
  • Disc Backing Material Paper
  • Backing Weight C
  • Color Purple
  • Series 732U
  • Discs per Roll 100
  • Rolls/Case 4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms