Skip Content

ST
3M CUBITRON II

5" Coated Fiber Disc, Extra Coarse, 36 Grit Ceramic, 25 PK

  • Item # 5EKK6
  • My Part #
  • Mfr. Model # 60440227043
  • Catalog Page # N/A
  • UNSPSC # 31191506
5" Coated Fiber Disc, Extra Coarse, 36 Grit Ceramic, 25 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $142.00 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fiber disc is engineered to slice through carbon steel with precision-shaped, triangular grain. The grain features peaks designed to slice through metal and continuously shelf-sharpen as the points break off, which helps to reduce friction, extend life, and minimize operator fatigue. Use in high-pressure grinding applications such as medium to heavy-duty stock removal. The fiber disc is well-suited for edge chamfering, machining grooves, beveling, and removing carbon steel welds, mill scale, pits, and imperfections. It is also recommended for blending large and small areas of metal surfaces. It features a tough, stiff backing made from vulcanized fiber designed to resist wear and handle tough grinding applications.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 5"
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Abrasive Grit 36
  • Abrasive Grade Extra Coarse
  • Disc Backing Material Fiber
  • Backing Weight YY
  • Max. RPM 12,000
  • Series 982C
  • Color Brown
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.