Skip Content
C3
3M CUBITRON II

4" Coated Fiber Disc, No Hole Mounting Hole Size, Extra Coarse, 36 Grit Ceramic, 1 EA

  • Item # 30CN70
  • My Part #
  • Mfr. Model # 60410011666
  • Catalog Page # N/A
  • UNSPSC # 31191506
Fiber Disc,No Hole,4 in. Dia.,36 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.057 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Cubitron™ II Roloc™ 2" fiber disc 982C is made with 3M's high-performing ceramic precision-shaped grain and offers precision grinding when a smaller-sized disc is needed. Use for medium- to heavy-duty stock removal on carbon steel applications such as edge chamfering, beveling, weld grinding, and removing mill scale, pits and imperfections, machining grooves, and more. Provides fast cuts, lessens heat build-up due to friction, and reduces heat-related stress cracks and discoloration. Stiff fiber backing with strong resin bond provide durability and tear-resistance. Roloc™ attachment system provides easy disc changes between grades or applications.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 4"
  • Mounting Hole Size No Hole
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Abrasive Grit 36
  • Abrasive Grade Extra Coarse
  • Disc Backing Material Fiber
  • Backing Weight Not Rated
  • Max. RPM 12,000
  • Series 982C
  • Color Brown
  • Vacuum Hole Design No Hole
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.