Skip Content

ST
3M CUBITRON II

4-1/2" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Medium, 80 Grit Ceramic, 1 EA

  • Item # 30CP38
  • My Part #
  • Mfr. Model # 60440273575
  • Catalog Page # 2377
  • Catalog Group # H7331
  • UNSPSC # 31191506
Flap Disc,T29,4-1/2in. x 5/8-11,80 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This flap disc is designed for low to medium-high pressure applications on flat surfaces or outside edgework, especially in paint prep and stainless steel fabrication where final finish and gouge resistance are important. With precision-shaped, triangular grain technology, it helps to deliver superior cut rates, while the flexibility of the flap construction enables grinding and blending in a single step. It also helps to reduce fatigue in tough tasks like weld grinding, rust removal, edge grinding, weld seam blending, and deburring. A heat-activated grinding aid on the disc helps keep the disc cooler on stainless steel and heat-sensitive metals such as nickel alloys and titanium, thereby reducing metal discoloration/oxidation and the chance of heat-related stress cracks.

View More

Technical Specs

  • Item Flap Disc
  • Abrasive Disc Type Type 29
  • Disc Diameter 4-1/2"
  • Mounting Hole Size 5/8"-11
  • Abrasive Grit 80
  • Abrasive Grade Medium
  • Disc Backing Material Cloth
  • Abrasive Material Ceramic
  • Series 967A
  • Backing Weight Y
  • Max. RPM 13,300
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.