ST
3M CUBITRON II

3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 80, Coarse, Ceramic, 50 PK

  • Item # 19E376
  • My Part #
  • Mfr. Model # 60440230302
  • Catalog Page # 2370
  • Catalog Group # J0696
  • UNSPSC # 31191506
3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 80, Coarse, Ceramic, 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $88.25 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Roloc™ Cubritron II™ TR 984F disc has a durable edge backing that provides extended edge retention for deburring, blending, leveling, and finishing all types of materials. Excels in stainless steel, cobalt chrome, and nickel alloy applications. Precision-shaped ceramic grain is self-sharpening and has a grinding aid for cooler running, wet or dry. Disc is made with a laminated 2-ply backing for wear-resistance in edge work. Locks securely and unlocks easily with just a half twist. Resin bonded for heat resistance. Heavy-duty backing. 3"-dia.

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 3"
  • Abrasive Grit 80
  • Abrasive Grade Coarse
  • Abrasive Material Ceramic
  • Disc Backing Material Cloth
  • Max. RPM 20,000
  • Series 984F
  • Backing Weight YY
  • Color Orange
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.