ST
3M CUBITRON II

2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 80, Coarse, Ceramic, 1 EA

  • Item # 20RV17
  • My Part #
  • Mfr. Model # 982C
  • Catalog Page # N/A
  • UNSPSC # 31191506
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 80, Coarse, Ceramic, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Discs and Kits~Quick Change Discs


$2.49 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

3M™ Cubitron™ II Roloc™ 2" fiber disc 982C is made with 3M's high-performing ceramic precision-shaped grain and offers precision grinding when a smaller-sized disc is needed. Use for medium- to heavy-duty stock removal on carbon steel applications such as edge chamfering, beveling, weld grinding, and removing mill scale, pits and imperfections, machining grooves, and more. Provides fast cuts, lessens heat build-up due to friction, and reduces heat-related stress cracks and discoloration. Stiff fiber backing with strong resin bond provide durability and tear-resistance. Roloc™ attachment system provides easy disc changes between grades or applications.

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 2"
  • Abrasive Grit 80
  • Abrasive Grade Coarse
  • Abrasive Material Ceramic
  • Disc Backing Material Fiber
  • Max. RPM 25,000
  • Series 982C
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.