Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

22 to 18 AWG Splice Connector, Nylon, PK of 100

  • Item # 5HE62
  • Mfr. Model # MNG18BCX
  • Catalog Page # 393
  • UNSPSC # 39121432
22 to 18 AWG Splice Connector, Nylon, PK of 100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $89.05 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotchlok™ Color-Coded Butt Connectors incorporate highly conductive copper and tin plating on the exterior to deliver great working results while resisting corrosion and damage from the elements. This connector remains viable in temperatures from -40 to 221 degrees F (-40 to 105 degrees C), due to the nylon-insulated butted-seam barrel, to deliver a great fit and reliable performance. Must be crimped at both ends.

View More

Technical Specs

  • Item Splice Connector
  • Connector Type Butt Splice
  • Insulation Type Nylon
  • Insulation Color Red
  • Connection Type Crimp
  • Wire Range 22 to 18 AWG
  • Max. Temp. 221 Degrees F
  • Barrel Inside Dia. 0.070"
  • Max. Voltage 600V
  • Overall Length 1.000"
  • Seam Brazed
  • Connection Material Copper
  • Standards UL Listed, CSA Certified, RoHS 2011/65/EU
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.