TP
3M

Blue Disposable Tacky Mat, 4 PK

  • Item # 423J04
  • My Part #
  • Mfr. Model # 5836
  • Catalog Page # N/A
  • UNSPSC # 46182105
Blue Disposable Tacky Mat, 4 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Matting~Cleanroom Tacky Mats


$728.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Disposable Tacky Mat
  • Mat Width 25"
  • Mat Length 3 ft. 9"
  • Sheet Thickness 0.0014mm
  • Sheet Material Polyethylene Film
  • Adhesive Acrylic
  • Number of Sheets per Mat 60
  • Sheets Remaining Indicator Numbered
  • Overall Thickness 2.4mm
  • Antimicrobial Yes
  • Oil Resistant No
  • Flame Resistant/Fire Retardant Not Flame Resistant or Fire Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms